Beli panel listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Metal Indoor Panel Box (Kotak Panel Besi)
    Mulai

    Rp269.900

    Fort Metal Indoor Panel Box (Kotak Panel Besi)
    Deskripsi:
    Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.
    atribut:
    • IP Protection Degree: IP55
    • Cat Powder Coating: RAL-7035
  2. Kawamura Electric Panel Cabinet Indoor (Lemari Panel Listrik)
    Mulai

    Rp1.999.900

    Kawamura Electric Panel Cabinet Indoor (Lemari Panel Listrik)
    atribut:
    • Depth (mm): 100
    • Height (mm): 350
    • Material: Steel
    • Mounting Board: Wooden board 15/with grid scale
    • Mounting Board Dimensions (mm): 270x170
    • Width (mm): 250
  3. TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik)
    atribut:
    • Finishing: Powder Coated
    • Material: Mild plat steel
  4. TONATA Indoor Electrical Panel Box (Kotak Panel Listrik)
    Mulai

    Rp319.900

    TONATA Indoor Electrical Panel Box (Kotak Panel Listrik)
    atribut:
    • Finishing: Powder Coated
    • Material: Mild plat steel
    • Thickness (mm): 0.5
  5. Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)
    atribut:
    • Material: Fiber Glass/SMC
    • Temperature (°C): -40 to +120
    • Protection : IP66
  6. Legrand Multichannel Surface Raceway
    Mulai

    Rp479.900

    Legrand Multichannel Surface Raceway
    Deskripsi:
    End fittings install in a wall cutout to bring wire and cable through to multichannel raceways. They may also be used as a temporary seal before the raceway system is expanded.
    atribut:
    • UNSPSC: 39121203
  7. PANEL GRIDTECH Electrical Panel Box (Kotak Panel Distribusi Listrik)
    Mulai

    Rp199.999.900

  8. MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)
    Deskripsi:
    - Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panel
    atribut:
    • Index Protection: IP65
    • Material: Plat Besi
  9. DV Control Box (Kotak Panel Listrik)
    Mulai

    Rp329.900

    DV Control Box (Kotak Panel Listrik)
    atribut:
    • Material: Steel
    • Box Color: Grey (RAL 7032), Phospat Powder Coat
    • Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
    • Protection Standard: IP65 & IK10
  10. TOGI Terminal Block Interface Type (Terminal Panel Listrik)
    45%
    Mulai

    Rp649.900

    TOGI Terminal Block Interface Type (Terminal Panel Listrik)
    Deskripsi:
    -The terminal block and the connector are connected on the circuit board and has no risk of wiring error.-The terminal numbers and connector numbers are connected one-to-one, therefore unrestricted circuit designs are possible.-Screw Type 7mm Pitch Terminal Block
  11. Nitto Kogyo Freestanding Control Panel Cabinet with Window (Lemari Panel Listrik/Kabinet Panel Listrik)
    Mulai

    Rp35.999.900

    Nitto Kogyo Freestanding Control Panel Cabinet with Window (Lemari Panel Listrik/Kabinet Panel Listrik)
    Deskripsi:
    Freestanding control panel cabinet with window suitable for managing and monitoring instruments- Features a lockable, waterproof flat handle with excellent functionality and design. The meter panel can be slid in the depth direction, allowing for depth adjustment. - The meter panel is painted the same color as the cabinet. - An optional LED lighting panel can be installed on the top surface. - Features a highly usable and practical steel drawing holder.*For indoor use *We do not deliver to private homes (detached houses or apartment buildings).
    atribut:
    • Color: Light beige paint (5Y7 / 1)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. Boss Saklar Standard B80 dengan LED Biru (Saklar Lampu)
    Mulai

    Rp50.900

    Boss Saklar Standard B80 dengan LED Biru (Saklar Lampu)
    Deskripsi:
    - Claw Fixing- High Impact and Fire Retardant Polycarbonate
    atribut:
    • Rating (AX): 10
    • Voltage (V): 250
    • Material: High Impact and Fire Retardant Polycarbonate
  13. TRIPP LITE Prewired Outlet Raceway Strip (Kabel Duct dengan Stop Kontak)
    Mulai

    Rp2.599.900

    TRIPP LITE Prewired Outlet Raceway Strip (Kabel Duct dengan Stop Kontak)
    atribut:
    • UNSPSC: 39121523
    • Basic Material: Metal
    • Color: Beige
    • Current (A): 20
    • Length (ft): 3
    • Mounting Style: Keyhole
    • Number of Circuits: 1
    • Number of Outlets: 12
    • Optional Entrance Fitting: Conduit Fitting
    • Outlet Center Distance (inch): 3
    • Receptacle Type: NEMA 5-15R; NEMA 5-20R
    • Standards: cUL Listed; UL Listed
  14. NEGUROSU Rack Cable Support Fittings
    Mulai

    Rp269.900

    NEGUROSU Rack Cable Support Fittings
    atribut:
    • Applicable Flange Thickness: 6 to 12
    • Applicable VVF Cable: Up to 1 line each of 1.6/2.0X2C, 1.6/2.0X3C
    • Compatible VVF Cable: up to 1 line each of 1.6/2.0X2C, 1.6/2.0X3C
    • Material: Dacrotized painting
  15. Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Deskripsi:
    Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain door
    atribut:
    • Color: RAL 7035
  16. TOGI Terminal Block Interface Type (Terminal Panel Listrik)
    44%
    Mulai

    Rp609.900

    TOGI Terminal Block Interface Type (Terminal Panel Listrik)
    Deskripsi:
    -There is a button for opening and closing the connection spring, therefore the spring can be opened/closed and connected easily with a push of a button.-Both flat-head and Phillips screwdrivers can be used.-Both rod type crimp terminals and bare wires can be sued.(rod type crimp has size limitations.).-Spring Lock Connector 3.5mm Pitch Terminal Block
    atribut:
    • Total Length: 134mm
    • Outer Diameter: 63mm
    • Chucking Capacity: 1 to 8.5mm
    • Torque Precision: ±3%
  17. Schneider Electric Spacial S3X (Kotak Panel)
    Mulai

    Rp7.199.900

    Schneider Electric Spacial S3X (Kotak Panel)
    atribut:
    • Category: Compact Enclosure
    • Enclosure Type: Multi-Purpose
    • Range: Spacial
  18. Fort Metal Outdoor Panel Box (Kotak Panel Besi/Metal Enclosure)
    Mulai

    Rp539.900

    Fort Metal Outdoor Panel Box (Kotak Panel Besi/Metal Enclosure)
    Deskripsi:
    Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.
    atribut:
    • IP Protection Degree: IP55
    • Cat Powder Coating: RAL-7035
  19. LARKIN Distribution Panel (Kotak Distribusi Listrik)
    Mulai

    Rp2.699.900

    LARKIN Distribution Panel (Kotak Distribusi Listrik)
    Deskripsi:
    Masuk PLN bisa dari atas atau bawah panel. Engsel pintu dapat diubah dari bukaan kiri ke kanan atau kebalikannya. Dapat dipasang dengan semua type dan merk MCCB dan MCB. Semua busbar dan terminal diisolasi untuk memastikan keamanan dan risiko sengatan listrik. Instalasi cepat dan mudah tanpa banyak peralatan yang dibutuhkan.
  20. Panduit Nonmetallic Single-Channel Surface Raceway
    Mulai

    Rp419.900

    Panduit Nonmetallic Single-Channel Surface Raceway
    Deskripsi:
    These elbows have two openings on a 90° angle to route nonmetallic single-channel raceways that turn sharply, such as around corners.
    atribut:
    • UNSPSC: 39121203
    • Color: Off White
    • Material: PVC
Daftar Harga panel listrik Terbaru November 2026
Fort Metal Indoor Panel Box (Kotak Panel Besi)Rp269.900
Kawamura Electric Panel Cabinet Indoor (Lemari Panel Listrik)Rp1.999.900
TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik)Rp339.900
TONATA Indoor Electrical Panel Box (Kotak Panel Listrik)Rp319.900
Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)Rp1.099.900
Legrand Multichannel Surface RacewayRp479.900
PANEL GRIDTECH Electrical Panel Box (Kotak Panel Distribusi Listrik)Rp199.999.900
MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)Rp289.900
DV Control Box (Kotak Panel Listrik)Rp329.900
TOGI Terminal Block Interface Type (Terminal Panel Listrik)Rp649.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)